Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK
Mfr # 32132
Zoro # G102513894
product price: $8.95
/pk 6, $1.49/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- System of Measurement Inch
- Diameter 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 32132
- Zoro # G102513894
- UPC # 738287321326
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/4 in |
Diameter | 1-1/4" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 5 PK (U51000.075.0375)
- ARROW FASTENER Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body (RMA1/8)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- MIDWEST FASTENER External Retaining Ring, Steel 3/4 in Shaft Dia, 15 PK (32124)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- Midwest Fastener External Retaining Rings