Shop All External Retaining Rings
Midwest Fastener
External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK
Mfr # 70703
Zoro # G002519910
product price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 5/8 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 70703
- Zoro # G002519910
- UPC # 738287707038
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Diameter | 5/8" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-150)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- ZORO SELECT Ring Pin, Detent, 5/16x3 In, PK10 (30-19)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 300 mm Bore Dia. (M36050.300.0001)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK (36723)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70705)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/16 in Shaft Dia, 40 PK (36741)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7 mm Shaft Dia, 10 PK (DE-6SA)
- Midwest Fastener External Retaining Rings