Shop All External Retaining Rings
Midwest Fastener
External-E Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 40 PK
Mfr # 61091
Zoro # G002520909
product price: $6.25
/pk 40, $0.16/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 1/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61091
- Zoro # G002520909
- UPC # 738287610918
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/16 in |
Free Inside Diameter | 3/16" |
Free Outside Diameter | 5/16" |
Diameter | 3/16" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70692)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK (70691)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia, 20 PK (70688)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/4 in Shaft Dia, 12 PK (932603)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (61088)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER External-E Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 20 PK (70693)
- Midwest Fastener External Retaining Rings