Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Plain Finish, 4 mm Shaft Dia, 25 PK
Mfr # 32421
Zoro # G302516336
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Plain
- System of Measurement Metric
- Diameter 4mm
Product Information
- Brand Midwest Fastener
- MFR # 32421
- Zoro # G302516336
- UPC # 738287324211
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 4 mm |
Diameter | 4mm |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.050.0550)
- SENCO Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK (12G175YKLFAX)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/4 in L, 5 PK (U51010.075.0325)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 10 mm Shaft Dia, 8 PK (32426)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK (32405)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 4 PK (36758)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia, 10 PK (64571)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK (36723)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 48 mm Shaft Dia, 25 PK (M36000.048.0001)
- Midwest Fastener External Retaining Rings