Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 20 PK
Mfr # 70664
Zoro # G902520207
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 1/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 70664
- Zoro # G902520207
- UPC # 738287706642
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/16 in |
Free Inside Diameter | 7/16" |
Free Outside Diameter | 1/2" |
Diameter | 7/16" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT Lock Nut, 1-1/4"-12, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (126NO)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70662)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 20 PK (70661)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 4 PK (36758)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (70665)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- Midwest Fastener External Retaining Rings