Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK
Mfr # 70704
Zoro # G302519856
product price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 3/4 in
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
Product Information
- Brand Midwest Fastener
- MFR # 70704
- Zoro # G302519856
- UPC # 738287707045
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Free Inside Diameter | 3/4" |
Free Outside Diameter | 1 1/8" |
Diameter | 3/4" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 1/4 in H, 18-8 Stainless Steel (WWG700187025012)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Plain Finish (U20200.031.3600)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 50 PK (E-12ST PA)
- Midwest Fastener External Retaining Rings