Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 20 PK
Mfr # 70674
Zoro # G502520164
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1-1/4 in
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
Product Information
- Brand Midwest Fastener
- MFR # 70674
- Zoro # G502520164
- UPC # 738287706741
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/4 in |
Free Inside Diameter | 1-1/4" |
Free Outside Diameter | 1 3/8" |
Diameter | 1-1/4" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72312)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 4 PK (71644)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 12 PK (932602)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK (32131)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 10 mm Shaft Dia, 15 PK (32401)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/8 in Shaft Dia (U36000.312.0001)
- Midwest Fastener External Retaining Rings