Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 20 PK
Mfr # 70676
Zoro # G302519795
product price: $11.39
/pk 20, $0.57/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1-1/2 in
- Material Steel
- Finish Black Phosphate
- Thickness 3/64 in
Product Information
- Brand Midwest Fastener
- MFR # 70676
- Zoro # G302519795
- UPC # 738287706765
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/2 in |
Free Inside Diameter | 1-1/2" |
Free Outside Diameter | 1-11/16" |
Diameter | 1-1/2" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 3/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04104.037.0125)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 8 PK (64573)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (32134)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK (70706)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (61088)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 13 mm Shaft Dia, 100 PK (DE-12ST PA)
- Midwest Fastener External Retaining Rings