Shop All External Retaining Rings
Midwest Fastener
External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK
Mfr # 36752
Zoro # G502517140
product price: $10.55
/pk 15, $0.70/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 36752
- Zoro # G502517140
- UPC # 738287367522
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Diameter | 3/8" |
Details
Item | E-Clip |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Hardness | 18-8 |
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.080.0035)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.100.0200)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (36747)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 6 PK (36756)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 10 mm Shaft Dia, 8 PK (32426)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 30 PK (61095)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK (E-15SS)
- Midwest Fastener External Retaining Rings