Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # 71304
Zoro # G102522322
product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 71304
- Zoro # G102522322
- UPC # 738287713046
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Diameter | 1/4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWIS-120-100P)
- SCREW PRODUCTS Deck Screw Assortment, Stainless Steel, 350 PCS (DC175)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0075)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-811)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK (71312)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71303)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71323)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0125)
- Midwest Fastener Elevator Bolts