Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Eagle Push Pin Hangers 5PK
Mfr # 69788
Zoro # G202513329
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Push Pin
- Type Picture Hanger
Product Information
- Brand Midwest Fastener
- MFR # 69788
- Zoro # G202513329
- UPC # 738287697889
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Brass Plated |
Material | Steel |
Style | Push Pin |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- BLUM Euro Slide Blumotion Soft Close Mechanism (Z70.1320)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- MIDWEST FASTENER 40 lbs. Easy Hangers 10PK (69805)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- MIDWEST FASTENER 25 lbs. Hardwall Hangers 10PK (69811)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- MIDWEST FASTENER Clips Metal Offset Mirror Clip (23535)
- HANGMAN Gold Drywall Wall Hangers w/Anchors 80 lb 2 pk (BCKSS2)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware