Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 20 PK
Mfr # 30848
Zoro # G402514355
product price: $3.35
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 30848
- Zoro # G402514355
- UPC # 738287308488
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H4400SP)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.112.0850)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30624)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK (30824)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 50 PK (30842)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Square Drive, 50 PK (30882)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- Midwest Fastener Drywall Screws