Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK
Mfr # 30844
Zoro # G902514329
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 30844
- Zoro # G902514329
- UPC # 738287308440
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter | #6 |
Length 1 | 1-5/8" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 6000 PK (0816KPP188)
- ZORO SELECT Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4190-SS)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Square Drive, 50 PK (30882)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30886)
- MIDWEST FASTENER Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 20 PK (30848)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 50 PK (30842)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- TINKERTOOLS Drywall Screw, #8 x 3 in, Phillips Drive (TI1679422)
- Midwest Fastener Drywall Screws