Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 50 PK
Mfr # 30842
Zoro # G202514364
product price: $3.65
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-1/8 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 30842
- Zoro # G202514364
- UPC # 738287308426
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/8 in |
Diameter | #6 |
Length 1 | 1-1/8" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Flat Washer, Fits Bolt Size 7/8" Zinc Plated Finish (5304605)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01010.050.0175)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0062)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- MIDWEST FASTENER Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 20 PK (30906)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 45 PK (30843)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- Midwest Fastener Drywall Screws