Shop All Specialty Switches
Midwest Fastener
Double Pole/Double Throw Slide Switches 3PK
Mfr # 65247
Zoro # G102520502
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 4
- Material Steel
- Finish Zinc
- Style Slide
Product Information
- Brand Midwest Fastener
- MFR # 65247
- Zoro # G102520502
- UPC # 738287652475
- Country of Origin United States
- Category Specialty Switches
Details
Type | Electrical Switch |
Amps | 4 |
Material | Steel |
Finish | Zinc |
Style | Slide |
Volts | 125 |
Pole | Double |
Throw | Double |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65226)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- Midwest Fastener Switches