Shop All Lag Shield Anchors
Midwest Fastener
Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK
Mfr # 07476
Zoro # G502514224
product price: $37.45
/pk 10, $3.75/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1"
- Thread Size 5/8"
- Application Concrete|Brick|Stone
Product Information
- Brand Midwest Fastener
- MFR # 07476
- Zoro # G502514224
- UPC # 738287074765
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Drill Bit Size | 1" |
Thread Size | 5/8" |
Diameter | 5/8" |
Details
Item | Double Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Double |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE COMPOSITES 50Pk 3/4" Wht Nyl Rivet (RIV50WH)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2002-ZN)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (07864)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 15 PK (60764)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK (3541000)
- Midwest Fastener Concrete Anchors