Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 8mmThread to40mmThread, 40 mm, Steel, Plain, 8 PK
Mfr # 72942
Zoro # G102521080
product price: $13.99
/pk 8, $1.75/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 8mm
- Thread Size B 40mm
- Length 40 mm
- Threaded Rod Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72942
- Zoro # G102521080
- UPC # 738287729429
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 8mm |
Thread Size B | 40mm |
Length | 40 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.25 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Continuous |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04100.037.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.025.0050)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1644)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK (66446)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- MIDWEST FASTENER Double-End Threaded Stud, 6 mmThread to31mmThread, 31 mm, Steel, Plain, 5 PK (66442)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40403)
- Midwest Fastener Double-Ended Rods & Studs