Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK
Mfr # 73145
Zoro # G902521372
product price: $18.55
/pk 8, $2.32/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 3/8"-24
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 73145
- Zoro # G902521372
- UPC # 738287731453
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-24 |
Length | 2 3/8 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Stainless Steel (U17567.050.0600)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.016.0125)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to40mmThread, 40 mm, Steel, Plain, 8 PK (72942)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40580)
- Midwest Fastener Partially-Threaded Rods & Studs