Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK
Mfr # 73143
Zoro # G802521359
product price: $14.19
/pk 8, $1.77/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 73143
- Zoro # G802521359
- UPC # 738287731439
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Length | 1 3/4 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71121)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to40mmThread, 40 mm, Steel, Plain, 8 PK (72942)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain (LINK62518EA)
- Midwest Fastener Double-Ended Rods & Studs