Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK
Mfr # 63522
Zoro # G302521194
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 1/4"-28
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 63522
- Zoro # G302521194
- UPC # 738287635225
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Size B | 1/4"-28 |
Length | 2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- KREG 125CT 212Hole Screws (SML-C2X250-125)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L475TFE10R20N)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK (66446)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 3 in, Steel, Zinc Plated, 8 PK (73148)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- Midwest Fastener Partially-Threaded Rods & Studs