Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Decorative Plastic Mirror Clips 1 12PK
Mfr # 66193
Zoro # G502513531
original price:
$6.87
18% off
new price: $5.59
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style Decorative
- Application 1/4" Glass
- Type Mirror Clip
Product Information
- Brand Midwest Fastener
- MFR # 66193
- Zoro # G502513531
- UPC # 738287661934
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Material | Plastic |
Style | Decorative |
Application | 1/4" Glass |
Type | Mirror Clip |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Rollers, for Precision 2 Pack (D 1766)
- OEM NEW: 2017-2019 Chrysler Pacifica / 7-Button Smart Key / No KeySense / PN: 68217832AC / M3N-97 (RSK-CHY-832AC)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel D-Rings 15PK (68621)
- MIDWEST FASTENER Short Flushmounts 5PK (70248)
- MIDWEST FASTENER 40 lbs. Easy Hangers 10PK (69805)
- MIDWEST FASTENER Safety Swivel Eyelets 8PK (66205)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware