Shop All Deck Screws
Midwest Fastener
Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 148 PK
Mfr # 54031
Zoro # G902520146
original price:
$9.19
9% off
new price: $8.29
/pk 148, $0.06/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Tan Ruspert
- Thread Style Partially Threaded
- System of Measurement Inch
- Diameter 1 #7
Product Information
- Brand Midwest Fastener
- MFR # 54031
- Zoro # G902520146
- UPC # 738287540314
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Diameter 1 | #7 |
Length 1 | 2" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Tan Ruspert |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | 6 Nibs Bugle (# 2 Phillips Bit) |
Point Type | Type 17 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0469)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.040.0100)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.056.9999)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (54035)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 61 PK (54034)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 45 PK (30703)
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- MIDWEST FASTENER Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (54032)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- Midwest Fastener Deck Screws