Shop All Deck Screws
Midwest Fastener
Deck Screw, #6 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 09084
Zoro # G602518818
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material 18-8 Stainless Steel
- Application Exterior / Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Midwest Fastener
- MFR # 09084
- Zoro # G602518818
- UPC # 738287090840
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter 1 | #6 |
Diameter 2 | 9/32" |
Length 1 | 1-5/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Application | Exterior / Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Point Type | Type 17 |
Hardness | 18-8 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- ZORO SELECT Dowel Pin, Std, SS, M5x14mm L, PK25 (DP7X05014h8-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- MIDWEST FASTENER Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09087)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 277 PK (54925)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (54035)
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 12 PK (30646)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- Midwest Fastener Deck Screws