Shop All Deck Screws
Midwest Fastener
Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 50 PK
Mfr # 30702
Zoro # G202518843
product price: $2.99
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 30702
- Zoro # G202518843
- UPC # 738287307023
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter 1 | #6 |
Diameter 2 | 5/16" |
Length 1 | 1-1/4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650383)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 20 PK (30708)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 45 PK (30703)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- MIDWEST FASTENER Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 35 PK (30604)
- MIDWEST FASTENER Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 15 PK (30585)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10235)
- Midwest Fastener Deck Screws