Shop All Deck Screws
Midwest Fastener
Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 12 PK
Mfr # 30611
Zoro # G202518393
product price: $5.39
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 30611
- Zoro # G202518393
- UPC # 738287306118
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 2 | 3/8" |
Diameter 1 | #10 |
Length 1 | 4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB3816112P10)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- MIDWEST FASTENER Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 60 PK (30601)
- MIDWEST FASTENER Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 35 PK (30604)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 20 PK (30708)
- MIDWEST FASTENER Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 20 PK (30664)
- MIDWEST FASTENER SaberDrive Deck Screw, #9 Thread, 2-1/4 in L, Serrated Thread, Bugle Head, Star Drive, Type 17 Point (50753)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 10 PK (30587)
- DECKMATE #8 x 1-5/8 in. Star Flat-Head Wood Deck Screws 5 lbs./Pack, 735PK (158DMT5)
- Midwest Fastener Deck Screws