Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd
Mfr # 76247
Zoro # G602521269
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Hex Width 13/16 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Midwest Fastener
- MFR # 76247
- Zoro # G602521269
- UPC # 738287762471
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 2-1/8 in |
Hex Width | 13/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Driver Type | 13/16" Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0605-100)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 10 PK (M04110.200.0030)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd (64503)
- MIDWEST FASTENER Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd (76242)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 1-3/16 in Lg, 15 PK (55042)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-1/8 in Lg, 10 PK (64505)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (76248)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- Midwest Fastener Coupling Nuts