Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd
Mfr # 76243
Zoro # G902521600
original price:
$8.59
9% off
new price: $7.75
/pk 5, $1.55/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Hex Width 7/16 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Midwest Fastener
- MFR # 76243
- Zoro # G902521600
- UPC # 738287762433
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 7/8 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Driver Type | 7/16" Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N2023-6)
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (64506)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (76248)
- MIDWEST FASTENER Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd (76242)
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 2-1/8 in Lg, 10 PK (54546)
- MIDWEST FASTENER Inspection Hole Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2 in Lg, 15 PK (09871)
- MIDWEST FASTENER Coupling Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 2-1/4 in Lg, 6 PK (54547)
- ZORO SELECT Coupling Nut, 1-3/4"-5, Steel, Grade 2, Zinc Plated, 5 in Lg, 2 3/8 in Hex Wd (250153BG)
- Midwest Fastener Coupling Nuts