Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd
Mfr # 64506
Zoro # G302521255
original price:
$13.49
14% off
new price: $11.59
/pk 6, $1.93/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 5/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Midwest Fastener
- MFR # 64506
- Zoro # G302521255
- UPC # 738287645064
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Hex Width | 5/8 in |
Diameter 2 | 1/2" |
Diameter 1 | 3/8" |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Driver Type | 11/16" Wrench |
Style | Reducer |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- MTD Pin-Clevis (711-0761)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd (64503)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (76248)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2-1/4 in Lg, 2 PK (931208)
- MIDWEST FASTENER Coupling Nut, M16-2.00, Steel, Zinc Plated, 24 mm Lg, 4 PK (78527)
- MIDWEST FASTENER Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 12 PK (53770)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- Midwest Fastener Coupling Nuts