Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK
Mfr # 36322
Zoro # G002516230
product price: $7.35
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Thickness 5/64"
- Maximum Inside Diameter 5/32 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 36322
- Zoro # G002516230
- UPC # 738287363227
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 15/32 in |
Maximum Inside Diameter | 5/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 5/64" |
System of Measurement | Inch |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- ZORO SELECT Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0200)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB59)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 60 PK (36321)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Hot Dipped Galvanized Finish, 15 PK (53280)
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- Midwest Fastener Countersunk Washers