Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK
Mfr # 61846
Zoro # G302521170
original price:
$6.25
9% off
new price: $5.65
/pk 30, $0.19/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Thickness 13/64 in
- Maximum Inside Diameter 11/32 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61846
- Zoro # G302521170
- UPC # 738287618464
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 15/16 in |
Maximum Inside Diameter | 11/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 13/64 in |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Zinc Plated Finish, 2 PK (M38130.480.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 770 PK (SMHWI0-801250SL-770P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (03991)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03994)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- Midwest Fastener General Washers