Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK
Mfr # 08492
Zoro # G602513875
product price: $27.69
/pk 25, $1.11/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 2-9/16 in
- Thickness 5/16 in
- Maximum Inside Diameter 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 08492
- Zoro # G602513875
- UPC # 738287084924
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2-9/16 in |
Maximum Inside Diameter | 1/2 in |
Nominal Size | 3/8" |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Plain |
Thickness | 5/16 in |
System of Measurement | Inch |
Shape | Round |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01301.120.0001)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 60 PK (36321)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- Midwest Fastener General Washers