Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK
Mfr # 64964
Zoro # G002505944
product price: $13.25
/pk 30, $0.44/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness 3/16 in
- Maximum Inside Diameter 17/64 in
- System of Measurement Inch
- Style Finishing
Product Information
- Brand Midwest Fastener
- MFR # 64964
- Zoro # G002505944
- UPC # 738287649642
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 11/16 in |
Maximum Inside Diameter | 17/64 in |
Details
Item | Countersunk Washer |
Material | Nylon |
Thickness | 3/16 in |
System of Measurement | Inch |
Style | Finishing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 5 PK (UST184242)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.087.0225)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64961)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- Midwest Fastener General Washers