Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK
Mfr # 64961
Zoro # G602505870
product price: $8.89
/pk 30, $0.30/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness 3/32 in
- Maximum Inside Diameter 5/32 in
- System of Measurement Inch
- Style Finishing
Product Information
- Brand Midwest Fastener
- MFR # 64961
- Zoro # G602505870
- UPC # 738287649611
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 7/16 in |
Maximum Inside Diameter | 5/32 in |
Details
Item | Countersunk Washer |
Material | Nylon |
Thickness | 3/32 in |
System of Measurement | Inch |
Style | Finishing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (4KXY7)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 80mm, PK10 (M07810.160.0080)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64964)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, 20 PK (63385)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- Midwest Fastener General Washers