Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #14 Brass, Nickel Plated Finish, 100 PK
Mfr # 04009
Zoro # G202514784
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Outside Diameter 25/32 in
- Thickness 5/32 in
- Maximum Inside Diameter 21/64 in
Product Information
- Brand Midwest Fastener
- MFR # 04009
- Zoro # G202514784
- UPC # 738287040098
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 25/32 in |
Maximum Inside Diameter | 21/64 in |
Details
Item | Countersunk Washer |
Material | Brass |
Finish | Nickel Plated |
Thickness | 5/32 in |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc-Climaseal, 25 PK (8150922)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25 (WWG-CPP-019)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354315G)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51160.062.0002)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03994)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64964)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Hot Dipped Galvanized Finish, 25 PK (08498)
- HILLMAN Hillman Fasteners 41994 Zinc Plated Plaster Washers - Extra Large; 25 Pack (784626)
- Midwest Fastener General Washers