Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK
Mfr # 61858
Zoro # G702521275
original price:
$7.39
5% off
new price: $6.99
/pk 30, $0.23/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 21/32 in
- Thickness 1/8 in
- Maximum Inside Diameter 17/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61858
- Zoro # G702521275
- UPC # 738287618587
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 21/32 in |
Maximum Inside Diameter | 17/64 in |
Details
Item | Countersunk Washer |
Material | Brass |
Thickness | 1/8 in |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20308)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.3600)
- MIDWEST FASTENER Washer Flat Zn 5/16 5Lb (03837)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 40 PK (61857)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03994)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 30 PK (36326)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- Midwest Fastener Countersunk Washers