Shop MIDWEST FASTENER
See all product information
Create Account
External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK
- Mfr # 32423
- Zoro # G202516269
product price:Â
$
3.39
/pk of 15, $0.23/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
Type
External-E
Material
Steel
Finish
Plain
System of Measurement
Metric
Diameter
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32423
- Zoro #
- G202516269
- UPC #
- 738287324235
- Country of Origin
- China
Dimensions
- Fits Shaft Diameter
- 6 mm
- Diameter
- 6mm
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
Description
An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.