Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 1-1/2" L, Plastic, 50 PK
Mfr # 04288
Zoro # G702506036
product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #14 to #16
- Anchor Length 1-1/2"
- Material Plastic
- Diameter #14 to #16
- Length 1 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 04288
- Zoro # G702506036
- UPC # 738287042887
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #14 to #16 |
Anchor Length | 1-1/2" |
Diameter | #14 to #16 |
Length 1 | 1-1/2" |
Nominal Size | #14-#16 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.080.0050)
- ZORO SELECT #8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD6)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK (68481)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 7/8 in, 5 in L Shank, Forged Steel, Hot Dipped Galvanized (1045256)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Screw Anchor, 4/5" L, Plastic, 100 PK (04301)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- ITW BRANDS Stud Solver 100 lbs Tension Strength, Nylon (25320)
- Midwest Fastener Hollow Wall Anchors