Shop All Hollow Wall Anchors
Midwest Fastener
Conical Plug, 1-1/2" L, Plastic, 15 PK
Mfr # 60763
Zoro # G202505997
product price: $3.39
/pk 15, $0.23/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #14 to #16
- Anchor Length 1-1/2"
- Thread Size #14 to #16
- Material Plastic
- Diameter #14 to #16
Product Information
- Brand Midwest Fastener
- MFR # 60763
- Zoro # G202505997
- UPC # 738287607635
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #14 to #16 |
Anchor Length | 1-1/2" |
Thread Size | #14 to #16 |
Diameter | #14 to #16 |
Length 1 | 1-1/2" |
Nominal Size | #14-#16 |
Details
Item | Conical Plug |
Material | Plastic |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01000.140.0140)
- SUBURBAN BOLT AND SUPPLY U-Bolt with Mounting Plates, 1/4"-20, 1-1/2 in Wd, 2-3/4 in Ht (A040502290)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Steel, 6 PK (70252)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6COTP)
- Midwest Fastener Hollow Wall Anchors