Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK
Mfr # 50446
Zoro # G902517887
product price: $13.65
/pk 50, $0.27/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 50446
- Zoro # G902517887
- UPC # 738287504460
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Thread Length | 35mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 3/8 in H, Carbon Steel (WWG360250037512)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042066GR)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 25 PK (54443)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (53357)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 5 PK (35162)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60023)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- Midwest Fastener Hex Head Cap Screws