Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK
Mfr # 73532
Zoro # G802523070
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.00
- Material Steel
- Finish Zinc Plated
- Thread Length 50mm
Product Information
- Brand Midwest Fastener
- MFR # 73532
- Zoro # G802523070
- UPC # 738287735321
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Fastener Length | 50 mm |
Thread Length | 50mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK (70706)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933145)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.060.0035)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (73533)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00037)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- MIDWEST FASTENER Grade 2, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (00055)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01000.040.0030)
- Midwest Fastener Hex Head Cap Screws