Shop All Flange Bolts
Midwest Fastener
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 60 mm L, 5 PK
Mfr # 933072
Zoro # G602522525
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 933072
- Zoro # G602522525
- UPC # 719199330729
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 60 mm |
Diameter 2 | 11mm |
Diameter 1 | 6mm |
Length 1 | 60mm |
Thread Length | 18mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Type | Flange Bolt |
Hardness | Class 8.8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS4)
- HILLMAN 100Pk1/4X1-1/4Od Washer (830612)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05228)
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/16 in Length, 50 PK (ZSCRW-675)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933122)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK (933125)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (34806)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Yellow Steel, 3/4 in L, 10 PK (74602)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- Midwest Fastener Flange Bolts