Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK
Mfr # 932443
Zoro # G402523005
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Material Steel
- Finish Zinc Plated
- Thread Length 50mm
Product Information
- Brand Midwest Fastener
- MFR # 932443
- Zoro # G402523005
- UPC # 719199324438
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 50 mm |
Thread Length | 50mm |
Diameter 2 | 31mm |
Diameter 1 | 18mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY88)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.512X25)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51420.060.0001)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 2 PK (932442)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (00683)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.100.0550)
- Midwest Fastener Hex Head Cap Screws