Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 2 PK
Mfr # 78425
Zoro # G402506725
product price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 80 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 78425
- Zoro # G402506725
- UPC # 738287784251
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 80 mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.050.0550)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 18-8, Plain Finish (44145)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH6)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (60041)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00059)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 2 PK (39506)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50534)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- MIDWEST FASTENER Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 16 in L, 5 PK (00224)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- Midwest Fastener Hex Head Cap Screws