Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK
Mfr # 51386
Zoro # G102515553
product price: $25.25
/pk 10, $2.53/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Zinc Plated
- Thread Length 34mm
Product Information
- Brand Midwest Fastener
- MFR # 51386
- Zoro # G102515553
- UPC # 738287513868
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 60 mm |
Thread Length | 34mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (41608)
- MIDWEST FASTENER Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51880)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U08200.031.0350)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (51385)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 3 PK (73624)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK (74925)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (13258PK)
- Midwest Fastener Hex Head Cap Screws