Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK
Mfr # 50459
Zoro # G102518189
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 50459
- Zoro # G102518189
- UPC # 738287504590
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 16 mm |
Thread Length | 16mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 47 PK (B17263.037.0307)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE99)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0028394)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 10 PK (73321)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 4 PK (78666)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 15 PK (53494)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 50 PK (05392)
- MIDWEST FASTENER Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (00793)
- Midwest Fastener Hex Head Cap Screws