Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK
Mfr # 53545
Zoro # G902516927
product price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 53545
- Zoro # G902516927
- UPC # 738287535457
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04100.062.0600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.013.0037)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51007.025.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 10 PK (73901)
- MIDWEST FASTENER 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 5 PK (53513)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (68046)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 6 PK (73327)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (53534)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 5/8 in L, 10 PK (75262)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.087.0350)
- Midwest Fastener Hex Head Cap Screws