Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 12 PK
Mfr # 73766
Zoro # G902520184
original price:
$12.55
10% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 73766
- Zoro # G902520184
- UPC # 738287737660
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 55 PK (B04104.050.0750)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized (K2023-HDG)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21330)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 3 PK (73785)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 20 mm L, 12 PK (73762)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00726)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK (05398)
- Midwest Fastener Hex Head Cap Screws