Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 4 PK
Mfr # 73784
Zoro # G902519775
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Plain
- Thread Length 28mm
Product Information
- Brand Midwest Fastener
- MFR # 73784
- Zoro # G902519775
- UPC # 738287737844
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 130 mm |
Thread Length | 28mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 20 mm L, 12 PK (73762)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 12 PK (73763)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.101.0250)
- Midwest Fastener Hex Head Cap Screws