Shop All Flange Bolts
Midwest Fastener
Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK
Mfr # 932948
Zoro # G302522481
product price: $3.45
/pk 4, $0.86/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 932948
- Zoro # G302522481
- UPC # 719199329488
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 45 mm |
Thread Length | 22mm |
Diameter 2 | 15mm |
Length 1 | 45mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 7-1/4" L, Steel Zinc Plated, 10 PK (6956SD-PWR)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST185175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (Z9675)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 25 mm L, 4 PK (78461)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 6 PK (932927)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78504)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 10 mm L, 12 PK (932921)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- Midwest Fastener Flange Bolts