Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 80 mm L
Mfr # 930545
Zoro # G402520769
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Material Steel
- Finish Plain
- Thread Length 54mm
Product Information
- Brand Midwest Fastener
- MFR # 930545
- Zoro # G402520769
- UPC # 719199305451
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 80 mm |
Thread Length | 54mm |
Diameter 1 | 24mm |
Diameter 2 | 41mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.075.0175)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2021-ZN)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 60 PK (U22085.075.0500)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 1667 PK (08271)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 120 mm L (930561)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 12 PK (932141)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.025.0275)
- Midwest Fastener Hex Head Cap Screws